Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K352

  • Zoro # G0341643


product price: $1,732.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
12 1/4 in
Voltage
208-230/460
Motor HP
0.75 hp
Dimension J (In.)
8 1/2 in
Inlet Dia. (In.)
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7K352
Zoro #
G0341643
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension J (In.)
8 1/2 in
Inlet Dia. (In.)
13 1/4 in
Dimension K (In.)
11 1/2 in
Dimension H (In.)
10 1/8 in
Wheel Width (In.)
6 3/8 in
Dimension L (In.)
10 1/2 in
Dimension T (In.)
20 in
Dimension F (In.)
14 3/4 in
Dimension A (In.)
16 3/8 in
Dimension R (In.)
12 3/4 in
Dimension Q (In.)
11 3/4 in
Dimension N (In.)
6 3/8 in
Dimension D (In.)
9 5/8 in
Dimension E (In.)
13 1/2 in
Outlet Width (In.)
9 5/8 in
Height (In.)
27 1/8 in
Width (In.)
22 in
Depth (In.)
31 3/16 in
Dimension S (In.)
25 1/4 in
Outlet Height (In.)
13 1/4 in
Dimension B (In.)
13 1/2 in
Dimension X (In.)
17 in
Shaft Dia. (In.)
1 in
Dimension P (In.)
13 1/4 in
Dimension M (In.)
23 7/8 in
Dimension C (In.)
13 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
31 3/16 in
Wheel Diameter
12 1/4 in
Overall Depth
31 3/16 in
Housing Width
22 in
Shaft Diameter
1 in
Housing Height
27 1/8 in
Inlet Diameter
13 1/4 in
Wheel Width
6 3/8 in
Outlet Height
13 1/4 in
Overall Height
27 1/8 in
Outlet Width
9 5/8 in
Overall Width
22 in

Details

Voltage
208-230/460
Motor HP
0.75 hp
Full Load Amps
2.8-2.8/1.4
Item
Blower
dBA @ 5 Feet
67
Motor Frame
56
Phase
3
Includes
Epoxy Coated Steel Weather Proof Drive Cover
CFM @ 0.250-In. SP
2,365 cfm
Motor Type
Capacitor-Start Capacitor-Run
Wheel Material
Steel
CFM @ 0.750-In. SP
2,181 cfm
Hz
1.2
CFM @ 1.000-In. SP
2,081
CFM @ 2.000-In. SP
1,503
Assembled/Unassembled
Unassembled
Bearing Type
Pillow Block Ball
Max. Inlet Temp. (Deg. F)
250 Degrees F
CFM @ 1.500-In. SP
1,851
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
1950
Max. BHP
0.75 hp
Housing Material
Steel
Type
Backward Incline Belt Drive With Drive Package
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.500-In. SP
2,274 cfm
Sound Level
67 dBA @ 5 ft
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Minimum Ambient Temperature
104 Degrees F
Outlet Shape
Rectangular
Number of Speeds
1
Maximum Fan Speed
1,950 RPM
Wheel Type
Backward-Inclined
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Housing Color
Gray
Airflow @ 0.250 in SP
2,365 cfm
Motor Duty Class
Continuous
Airflow @ 2.000 in SP
1,503 cfm
AMCA Fan Class
I
Airflow @ 1.500 in SP
1,851 cfm
Includes Drive Package
Yes
Number of Discharge Positions
7
Airflow @ 0.500 in SP
2,274 cfm
Includes Motor
Yes
Discharge Position
Bottom Horizontal
Airflow @ 1.250 in SP
1,972 cfm
Current
2.7/1.3 A
Frequency
50/60 Hz
Motor Speed
1,750 RPM
Motor Frame Designation
56
Flange Type
Non-Flanged
Drive Type
Belt Drive
Maximum Static Pressure
2 in wc
Airflow @ 0.750 in SP
2,181 cfm
Airflow @ 1.000 in SP
2,081 cfm
Nameplate Voltage
208-230/460V AC
Number of Inlets
1
Motor Insulation Class
B
Motor Horsepower
3/4 hp
Maximum Inlet Air Temperature
250 Degrees F
Housing Material Finish
Baked Enamel
Standards
AMCA Air Performance Certified
Thermal Overload Protection
No
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 2,365 cfm, Airflow @ 0.500 in SP 2,274 cfm, Airflow @ 0.750 in SP 2,181 cfm, Airflow @ 1.000 in SP 2,081 cfm, Airflow @ 1.250 in SP 1,972 cfm, Airflow @ 1.500 in SP 1,851 cfm, Airflow @ 2.000 in SP 1,503 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.