Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K357

  • Zoro # G3265297


product price: $2,086.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
12 1/4 in
Voltage
208-230/460
Motor HP
1.5 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Dimension J (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K357
Zoro #
G3265297
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/4 in
Dimension J (In.)
8 1/2 in
Dimension B (In.)
13 1/2 in
Dimension R (In.)
12 3/4 in
Dimension K (In.)
11 1/2 in
Dimension N (In.)
6 3/8 in
Dimension D (In.)
9 5/8 in
Dimension L (In.)
10 1/2 in
Depth (In.)
31 3/16 in
Dimension T (In.)
20 in
Dimension M (In.)
23 7/8 in
Dimension A (In.)
16 3/8 in
Outlet Height (In.)
13 1/4 in
Outlet Width (In.)
9 5/8 in
Dimension P (In.)
13 1/4 in
Dimension C (In.)
13 1/4 in
Shaft Dia. (In.)
1 in
Width (In.)
22 in
Dimension Q (In.)
11 3/4 in
Inlet Dia. (In.)
13 1/4 in
Dimension E (In.)
13 1/2 in
Height (In.)
27 1/8 in
Wheel Width (In.)
6 3/8 in
Dimension X (In.)
17 in
Dimension F (In.)
14 3/4 in
Dimension H (In.)
10 1/8 in
Dimension S (In.)
25 1/4 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 in
Wheel Diameter
12 1/4 in
Overall Depth
31 3/16 in
Outlet Width
9 5/8 in
Wheel Width
6 3/8 in
Overall Width
22 in
Housing Depth
31 3/16 in
Inlet Diameter
13 1/4 in
Overall Height
27 1/8 in
Housing Height
27 1/8 in
Housing Width
22 in
Outlet Height
13 1/4 in

Details

Voltage
208-230/460
Motor HP
1.5 hp
Includes
Epoxy Coated Steel Weather Proof Drive Cover
dBA @ 5 Feet
72
Motor Type
Capacitor-Start Capacitor-Run
Housing Finish
Gray Baked Polyester Epoxy
Rotation
CW
Motor Frame
145T
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Steel
Type
Backward Incline Belt Drive With Drive Package
CFM @ 0.250-In. SP
3,012 cfm
Motor RPM
1,730 RPM
CFM @ 1.000-In. SP
2,803
CFM @ 0.750-In. SP
2,875 cfm
CFM @ 2.000-In. SP
2,476
Blower RPM
2455
Wheel Material
Steel
Item
Blower
CFM @ 2.500-In. SP
2,279
Assembled/Unassembled
Unassembled
Full Load Amps
4.5-4.1/2.0
Hz
60 Hz
CFM @ 3.000-In. SP
2,020
CFM @ 0.500-In. SP
2,947 cfm
CFM @ 1.500-In. SP
2,648
Phase
3
Bearing Type
Pillow Block Ball
Max. Ambient Temp. (F)
104 Degrees F
Max. BHP
1.49 hp
Max. Inlet Temp. (Deg. F)
250 Degrees F
AMCA Fan Class
I
Airflow @ 0.750 in SP
2,875 cfm
Motor Duty Class
Continuous
Motor Insulation Class
B
Flange Type
Non-Flanged
Airflow @ 1.000 in SP
2,803 cfm
Airflow @ 1.500 in SP
2,648 cfm
Thermal Overload Protection
No
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
145T
Motor Horsepower
1 1/2 hp
Includes Drive Package
Yes
Minimum Ambient Temperature
104 Degrees F
Housing Color
Gray
Includes Motor
Yes
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Number of Speeds
1
Discharge Position
Bottom Horizontal
Maximum Static Pressure
3 in wc
Outlet Shape
Rectangular
Airflow @ 2.500 in SP
2,279 cfm
Frequency
50/60 Hz
Airflow @ 0.500 in SP
2,947 cfm
Housing Material Finish
Baked Enamel
Maximum Inlet Air Temperature
250 Degrees F
Nameplate Voltage
208-230/460V AC
Maximum Fan Speed
2,455 RPM
Number of Inlets
1
Sound Level
72 dBA @ 5 ft
Standards
AMCA Air Performance Certified
Motor Speed
1,755 RPM
Wheel Type
Backward-Inclined
Number of Discharge Positions
7
Assembly
Unassembled
Airflow @ 1.250 in SP
2,727 cfm
Airflow @ 2.000 in SP
2,476 cfm
Current
4.5-4.3/2.2 A
Drive Type
Belt Drive
Airflow @ 0.250 in SP
3,012 cfm
Airflow @ 3.000 in SP
2,020 cfm
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 3,012 cfm, Airflow @ 0.500 in SP 2,947 cfm, Airflow @ 0.750 in SP 2,875 cfm, Airflow @ 1.000 in SP 2,803 cfm, Airflow @ 1.250 in SP 2,727 cfm, Airflow @ 1.500 in SP 2,648 cfm, Airflow @ 2.000 in SP 2,476 cfm, Airflow @ 2.500 in SP 2,279 cfm, Airflow @ 3.000 in SP 2,020 cfm, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.