Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Mfr # 7K379

  • Zoro # G2389597


product price: $2,624.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
18 1/4 in
Voltage
208-230/460
Motor HP
2 hp
CFM @ 2.000-In. SP
4,092
Includes
Epoxy Coated Steel Weather Proof Drive Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7K379
Zoro #
G2389597
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
18 1/4 in
Dimension D (In.)
17 1/2 in
Dimension B (In.)
17 in
Dimension P (In.)
19 5/8 in
Dimension Q (In.)
15 3/4 in
Width (In.)
31 3/4 in
Dimension X (In.)
21 7/8 in
Dimension T (In.)
25 in
Outlet Width (In.)
14 1/4 in
Wheel Width (In.)
8 15/16 in
Inlet Dia. (In.)
19 5/8 in
Dimension E (In.)
17 1/2 in
Height (In.)
36 7/8 in
Dimension L (In.)
14 5/8 in
Dimension H (In.)
15 in
Depth (In.)
41 1/4 in
Dimension R (In.)
19 5/8 in
Dimension J (In.)
12 5/8 in
Dimension C (In.)
19 5/8 in
Outlet Height (In.)
19 5/8 in
Dimension S (In.)
33 3/8 in
Dimension F (In.)
21 1/2 in
Dimension M (In.)
30 5/8 in
Dimension A (In.)
23 1/8 in
Dimension N (In.)
9 1/8 in
Dimension K (In.)
17 1/8 in
Shaft Dia. (In.)
1 3/16 in
Shaft Diameter
1 3/16 in
Inlet Diameter
19 5/8 in
Overall Height
36 7/8 in
Housing Height
36 7/8 in
Outlet Width
14 1/4 in
Outlet Height
19 5/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
31 3/4 in
Housing Depth
41 1/4 in
Wheel Width
8 15/16 in
Wheel Diameter
18 1/4 in
Overall Depth
41 1/4 in
Overall Width
31 3/4 in

Details

Voltage
208-230/460
Motor HP
2 hp
CFM @ 2.000-In. SP
4,092
Includes
Epoxy Coated Steel Weather Proof Drive Cover
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
6.0-5.4/2.7
Max. Inlet Temp. (Deg. F)
250 Degrees F
Assembled/Unassembled
Unassembled
Max. BHP
2.0 hp
CFM @ 0.250-In. SP
5,593 cfm
Type
Backward Incline Belt Drive With Drive Package
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.500-In. SP
5,418 cfm
Housing Material
Steel
Blower RPM
1460
Item
Blower
Wheel Material
Steel
Bearing Type
Pillow Block Ball
Motor Frame
145T
Hz
60 Hz
CFM @ 1.000-In. SP
5,035
Rotation
CW
Motor Type
Capacitor-Start Capacitor-Run
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 1.500-In. SP
4,603
Phase
3
dBA @ 5 Feet
69
Motor RPM
1,735 RPM
CFM @ 0.750-In. SP
5,232 cfm
Maximum Fan Speed
1,460 RPM
Maximum Ambient Temperature
104 Degrees F
Number of Discharge Positions
7
Motor Speed
1,750 RPM
Housing Color
Gray
Thermal Overload Protection
No
Motor Horsepower
2 hp
Airflow @ 0.250 in SP
5,593 cfm
Airflow @ 0.750 in SP
5,232 cfm
Maximum Inlet Air Temperature
250 Degrees F
Outlet Shape
Rectangular
Airflow @ 0.500 in SP
5,418 cfm
Assembly
Unassembled
Number of Inlets
1
Housing Material Finish
Baked Enamel
Standards
AMCA Air Performance Certified
Current
5.9-5.7/2.8 A
Wheel Type
Backward-Inclined
Number of Speeds
1
Motor Frame Designation
145T
Airflow @ 1.500 in SP
4,603 cfm
Discharge Position
Bottom Horizontal
Nameplate Voltage
230/460V AC
Frequency
50/60 Hz
Includes Motor
Yes
Motor Duty Class
Continuous
Flange Type
Non-Flanged
Motor Insulation Class
B
Drive Type
Belt Drive
Airflow @ 2.000 in SP
4,092 cfm
Airflow @ 1.250 in SP
4,826 cfm
Airflow @ 1.000 in SP
5,035 cfm
Includes Drive Package
Yes
AMCA Fan Class
I
Minimum Ambient Temperature
104 Degrees F
Features
Dynamically Balanced Wheels Sizes 10-1/2 in to 24-1/2 in Feature Flat Blade Wheel, Motor Cannot Be Overloaded at any Given Rpm and Horsepower Regardless of Static Pressure Applied to the System, Sizes 10-1/2 in to 20 in Have Variable-Pitch Sheaves, Sizes 27 in to 36-1/2 in Have Airfoil Wheel Both Wheel Styles Provide Full Class 1 Performance Range
Maximum Static Pressure
2 in wc
Sound Level
69 dBA @ 5 ft
OEM Replacement
No

Description

Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.250 in SP 5,593 cfm, Airflow @ 0.500 in SP 5,418 cfm, Airflow @ 0.750 in SP 5,232 cfm, Airflow @ 1.000 in SP 5,035 cfm, Airflow @ 1.250 in SP 4,826 cfm, Airflow @ 1.500 in SP 4,603 cfm, Airflow @ 2.000 in SP 4,092 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.