Zoro Homepage

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7HN93

  • Zoro # G2902505


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN93
Zoro #
G2902505
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/2 in
Housing Depth (In.)
27 in
Discharge Height
11 3/4 in
Housing Width (In.)
17 3/8 in
Housing Height (In.)
30 11/16 in
Discharge Width
17 3/8 in
Wheel Dia.
17 13/16 in
Inlet Diameter
14 5/16 in
Housing Width
17 3/8 in
Wheel Diameter
17 3/4 in
Outlet Width
17 3/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
27 in
Housing Height
30 11/16 in
Outlet Height
11 3/4 in
Wheel Width
12 1/2 in

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 5,400 cfm, Airflow @ 0.375 in SP 4,610 cfm, Airflow @ 0.500 in SP 3,180 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.