Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/Dr Pkg, 17-13/16 In, 208-230/460V

  • Mfr # 7HN99

  • Zoro # G1658334


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/2 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN99
Zoro #
G1658334
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/2 in
Discharge Width
17 3/8 in
Housing Depth (In.)
27 in
Discharge Height
11 3/4 in
Housing Height (In.)
30 11/16 in
Housing Width (In.)
17 3/8 in
Wheel Dia.
17 13/16 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
14 5/16 in
Wheel Diameter
17 3/4 in
Outlet Height
11 3/4 in
Housing Height
30 11/16 in
Housing Depth
27 in
Housing Width
17 3/8 in
Wheel Width
12 1/2 in
Outlet Width
17 3/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
5 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Motor Type
Capacitor-Start
CFM @ 1.250-In. SP
7,150 cfm
Max. Ambient Temp. (F)
104 Degrees F
Full Load Amps
14.5-13.1/6.6
CFM Range
9200 to 5000 @ 0.750-in SP to 1.500-in SP
Type
Double Inlet Forward Curve
Includes
Isolation Grommet, Mounting Hardware
CFM @ 1.500-In. SP
5,000 cfm
Speed Controllable
No
CFM @ 0.750-In. SP
9,200 cfm
Housing Finish
None
Footnotes
# Motor Overload Condition
CFM @ 0.500-In. SP
#
Housing Material
Steel
Speed
1
CFM @ 1.000-In. SP
8,400 cfm
CFM @ 0.125-In. SP
#
Bearing Type
Double Shielded Ball
Blower RPM
703 RPM
Motor RPM
1,740 RPM
CFM @ 0.625-In. SP
#
CFM @ 0.375-In. SP
#
Mounting
Multiposition
Drive Type
Belt Drive
Hz
60 Hz
CFM @ 0.250-In. SP
#
Wheel Type
Forward-Curved
Assembly
Unassembled
Maximum Inlet Air Temperature
150 Degrees F
Frequency
60 Hz
Standards
CE Compliant, CSA Certified, UL Listed
Airflow @ 1.500 in SP
5,000 cfm
Mount Type
Multiposition
Motor Frame Designation
56
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Nameplate Voltage
230/460V AC
Motor Insulation Class
B
Motor Duty Class
Continuous
Maximum Ambient Temperature
104 Degrees F
Current
12.7/6.3 A
Outlet Shape
Rectangular
Includes Drive Package
Yes
Includes Mounting Hardware
Yes
Includes Motor
Yes
Motor Speed
1,760 RPM
Airflow @ 1.000 in SP
8,400 cfm
Number of Inlets
2
Motor Horsepower
5 hp
Maximum Static Pressure
1 1/2 in wc
Housing Material Finish
Galvanized
Number of Speeds
1
Airflow @ 1.250 in SP
7,150 cfm
Airflow @ 0.750 in SP
9,200 cfm
Flange Type
Non-Flanged
Maximum Fan Speed
703 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 17 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 9,200 cfm, Airflow @ 1.000 in SP 8,400 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.