Shop All Direct Drive Blower Wheels
Dayton
Blower Wheel, Dia 11 In, Bore 5/8 In
Mfr # 2UTV3
Zoro # G0286307
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Bore Dia. (In.) 5/8 in
- Rotation CW Hub End
- Wheel Width (In.) 6 in
- Wheel Width 6 in
Product Information
- Brand Dayton
- MFR # 2UTV3
- Zoro # G0286307
- UPC # 190735234013
- Country of Origin China
- Category Direct Drive Blower Wheels
Dimensions
Wheel Dia. (In.) | 11 in |
Bore Dia. (In.) | 5/8 in |
Wheel Width (In.) | 6 in |
Wheel Width | 6 in |
Bore Diameter | 5/8 in |
Wheel Diameter | 11 in |
Details
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 6 in, Bore Diameter 5/8 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Blade Shape Convex, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR8)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- VALCON Filter Drier, Liquid Line, 4.8 Flow Rate (59704)
- DECOR GRATES Floor Register, 5.5 X 13.5, Brushed Nickel, Plastic (SPH412-NKL)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in (2UTT8)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU1)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTW1)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Rotation: CCW Hub End (2UTW2)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV4)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 8 in (2UTU6)
- Dayton Direct Drive Blower Wheels