Zoro Homepage

Blower, Wheel Dia 29 5/8 In, Less DrivePkg

  • Mfr # 3AXF2

  • Zoro # G2172567


product price: $7,905.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
29 5/8 in
Dimension M (In.)
37 in
Dimension B (In.)
7/8 in
Inlet Dia. (In.)
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AXF2
Zoro #
G2172567
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
29 5/8 in
Dimension M (In.)
37 in
Dimension B (In.)
7/8 in
Inlet Dia. (In.)
17 1/4 in
Dimension G (In.)
18 5/16 in
Dimension C (In.)
17 in
Dimension H (In.)
20 5/8 in
Dimension T (In.)
31 in
Discharge Width (In.)
13 3/4 in
Dimension F (In.)
24 3/4 in
Dimension D (In.)
13 3/4 in
Wheel Width (In.)
10 15/16 in
Dimension V (In.)
11/16 in
Dimension L (In.)
21 3/8 in
Dimension R (In.)
24 3/4 in
Shaft Dia. (In.)
1 15/16 in
Dimension N (In.)
11 1/16 in
Dimension J (In.)
10 3/16 in
Housing Height (In.)
46 1/8 in
Dimension E (In.)
22 1/2 in
Discharge Height (In.)
17 in
Dimension Q (In.)
17 7/8 in
Housing Width (In.)
13 3/4 in
Dimension P (In.)
17 1/4 in
Dimension S (In.)
37 5/16 in
Housing Length (In.)
44 7/16 in
Dimension K (In.)
23 1/16 in
Dimension A (In.)
27 in
Dimension X (In.)
28 in
Shaft Diameter
1 15/16 in
Housing Width
13.7 in
Wheel Diameter
29 5/8 in
Housing Height
46.1 in
Outlet Width
13 3/4 in
Wheel Width
10 7/8 in
Housing Depth
44.4 in
Inlet Diameter
17 1/4 in
Manufacturer Warranty Length
1 yr Limited
Outlet Height
17 in

Details

Item
Blower
Type
Less Drive Package
Housing Material
Steel
Max. Inlet Temp. (Deg. F)
250 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Wheel Material
Steel
Rotation
CW
Motor HP Range
20 to 30
Max. Blower RPM
1,933 RPM
Bearing Type
Pillow Block Ball
Housing Finish
Gray Baked Polyester Epoxy
Maximum Ambient Temperature
104 Degrees F
Mount Type
Motor Mount
Includes
Weatherproof Drive Cover
Number of Discharge Positions
16
Maximum Static Pressure
13 in wc
Drive Type
Belt Drive
Market
Industrial
Wheel Type
Radial
Application
Handle Granular Materials such as Sawdust, Grain and Particle-Laden Industrial Process Air or Gases
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Electrical Connection
Ground Wire
Maximum Inlet Air Temperature
250 Degrees F
Number of Inlets
1
Minimum Airflow
4,522 cfm
Housing Material Finish
Gray Polyester Epoxy
Minimum Motor Horsepower
15 hp
Minimum Fan Speed
1,130 RPM
Standards
NEC, OSHA
Includes Drive Package
No
Maximum Motor Horsepower
40 hp
Maximum Fan Speed
1,831 RPM
Features
12-1/4 in Blower Handles Stringy Material, Grain, Sawdust, Granular Material, and Particle-Laden Air of Nonexplosive Gases, 15-5/8 in to 36-1/2 in Blowers Handle Grain, Sawdust, Granular Material, and Particle-Laden Air of Nonexplosive Gases, Blowers Have 6 Mounting Points, Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard
For Air Type
Particle-Laden Air
Housing Color
Gray
Maximum Airflow
12,543 cfm
Assembly
Unassembled
Outlet Shape
Rectangular
Includes Motor
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 29 5/8 in, Minimum Airflow 4,522 cfm, Maximum Airflow 12,543 cfm, Maximum Static Pressure 13 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 15/16 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 10 7/8 in, Number of Inlets 1, Inlet Diameter 17 1/4 in, Outlet Shape Rectangular, Outlet Height 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.