Zoro Homepage

Blower, Wheel Dia 33 In, Less DrivePkg

  • Mfr # 3AXF3

  • Zoro # G2172558


product price: $7,164.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
33 in
Dimension E (In.)
24 1/2 in
Bearing Type
Pillow Block Ball
Wheel Width (In.)
12 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AXF3
Zoro #
G2172558
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
33 in
Dimension E (In.)
24 1/2 in
Wheel Width (In.)
12 5/16 in
Inlet Dia. (In.)
19 1/4 in
Dimension M (In.)
41 3/8 in
Dimension B (In.)
7/8 in
Dimension D (In.)
15 3/8 in
Dimension S (In.)
41 5/8 in
Dimension P (In.)
19 1/4 in
Housing Height (In.)
51 1/4 in
Dimension R (In.)
28 1/2 in
Dimension J (In.)
11 1/2 in
Dimension V (In.)
11/16 in
Discharge Width (In.)
15 3/8 in
Dimension T (In.)
35 1/2 in
Shaft Dia. (In.)
2 3/16 in
Dimension G (In.)
20 5/16 in
Housing Width (In.)
15 3/8 in
Dimension K (In.)
25 11/16 in
Dimension L (In.)
23 3/8 in
Dimension A (In.)
29 in
Housing Length (In.)
49 1/16 in
Dimension Q (In.)
20 1/2 in
Dimension N (In.)
11 3/16 in
Dimension C (In.)
19 in
Dimension H (In.)
22 7/8 in
Dimension X (In.)
31 in
Dimension F (In.)
26 3/4 in
Discharge Height (In.)
19 in
Housing Depth
49 in
Housing Width
15.3 in
Shaft Diameter
2 3/16 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
15 3/8 in
Inlet Diameter
19 1/4 in
Wheel Width
12 1/4 in
Housing Height
51.2 in
Outlet Height
19 in
Wheel Diameter
33 in

Details

Item
Blower
Type
Less Drive Package
Bearing Type
Pillow Block Ball
Motor HP Range
25 tp 40
Max. Blower RPM
1,736 RPM
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
250 Degrees F
Housing Material
Steel
Rotation
CW
Housing Finish
Gray Baked Polyester Epoxy
Wheel Material
Steel
Application
Handle Granular Materials such as Sawdust, Grain and Particle-Laden Industrial Process Air or Gases
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Standards
NEC, OSHA
Includes
Weatherproof Drive Cover
Housing Material Finish
Gray Polyester Epoxy
Maximum Inlet Air Temperature
250 Degrees F
Includes Drive Package
No
Number of Inlets
1
Minimum Fan Speed
1,032 RPM
Minimum Airflow
5,319 cfm
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Features
12-1/4 in Blower Handles Stringy Material, Grain, Sawdust, Granular Material, and Particle-Laden Air of Nonexplosive Gases, 15-5/8 in to 36-1/2 in Blowers Handle Grain, Sawdust, Granular Material, and Particle-Laden Air of Nonexplosive Gases, Blowers Have 6 Mounting Points, Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard
Number of Discharge Positions
16
Wheel Type
Radial
Maximum Airflow
14,049 cfm
Maximum Motor Horsepower
50 hp
Maximum Static Pressure
13 in wc
Assembly
Unassembled
Housing Color
Gray
Outlet Shape
Rectangular
Mount Type
Motor Mount
Maximum Fan Speed
1,621 RPM
Electrical Connection
Ground Wire
Minimum Motor Horsepower
15 hp
Market
Industrial
For Air Type
Particle-Laden Air
Includes Motor
No

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 33 in, Minimum Airflow 5,319 cfm, Maximum Airflow 14,049 cfm, Maximum Static Pressure 13 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 2 3/16 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 12 1/4 in, Number of Inlets 1, Inlet Diameter 19 1/4 in, Outlet Shape Rectangular, Outlet Height 19 in, Outlet Width 15 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.