Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, Dia 9 7/16 In, Bore 1/2 In

  • Mfr # 2UTU4

  • Zoro # G3324867


product price: $43.79
/ea

Key Features

Wheel Dia. (In.)
9 7/16 in
Bore Dia. (In.)
1/2 in
Rotation
CW Hub End
Wheel Width (In.)
6 in
Wheel Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UTU4
Zoro #
G3324867
UPC #
190735233931
Country of Origin
China

Dimensions

Wheel Dia. (In.)
9 7/16 in
Bore Dia. (In.)
1/2 in
Wheel Width (In.)
6 in
Wheel Width
6 in
Bore Diameter
1/2 in
Wheel Diameter
9 7/16 in

Details

Rotation
CW Hub End
Max. RPM
1,750 RPM
Wheel Material
Steel
Item
Blower Wheel
Type
Direct Drive, Double Inlet Forward Curve, Convex
Features
High Air Volume with Low Vibration
Wheel Type
Forward-Curved
Maximum Speed
1,750 RPM
Product Type
Blower Wheel
Application
Air Conditioning, Dehumidifying, Heating, Ventilation
Number of Inlets
2
Hub Type
Convex
Blade Shape
Convex
Drive Type
Direct Drive
Market
Commercial, Industrial

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 7/16 in, Wheel Width 6 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Blade Shape Convex, Application Air Conditioning, Dehumidifying, Heating, Ventilation, Features High Air Volume with Low Vibration, Market Commercial, Industrial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.