Zoro Homepage

Blower Wheel, For Use With 2C864

  • Mfr # 45J462

  • Zoro # G7360071


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
For Use With
2C864
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J462
Zoro #
G7360071
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Wheel Diameter
10 7/8 in
Blade Width
5.6 in

Details

Item
Blower Wheel
Type
Replacement
For Use With
2C864
Includes
Set Screws
Rotation
CW/CCW
Product Type
Blower Wheel
Maximum Speed
1,750 RPM
Compatible with Manufacturer Model Number
100-11-4047
Includes Set Screws
Yes
Number of Inlets
1
Wheel Material
Aluminum
Compatible with Brand
Dayton
Wheel Material Grade
319
Compatible with Series
Radial Blade Direct Drive Blowers
Wheel Type
Radial
Wheel Hub Position
Center
Number of Blades
6
Compatible Manufacturer Part Number
100-11-4047
Compatible Grainger Part Number
2C864
Compatible Manufacturer Model Number
100-11-4047
For Use With Mfr. Model Number
100-11-4047
Wheel Material Finish
Uncoated
Compatible with Manufacturer Model No.
100-11-4047
Compatible with Mfr. Model No.
100-11-4047
For Use with Mfr Model Number
100-11-4047
Compatible Pump Manufacturer Part Number
100-11-4047
Compatible Mfr. Model Number
100-11-4047

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 10 7/8 in, Bore Diameter 5/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 1,750 RPM, Number of Blades 6, Blade Width 5.6 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 2C864, Compatible with Brand Dayton, Compatible with Series Radial Blade Direct Drive Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.