Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel

  • Mfr # VTSYT2525WG

  • Zoro # G8318177


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
Application
Air Conditioning, Dehumidifying, Ventilation
Features
Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
Rotation
CW/CCW
Product Type
Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSYT2525WG
Zoro #
G8318177
UPC #
190735304976
Country of Origin
China

Dimensions

Wheel Diameter
24 7/8 in
Bore Diameter
1 9/16 in
Wheel Width
25 in
Blade Width
2.8 in

Details

Item
Blower Wheel
Fits Brand
Dayton
Application
Air Conditioning, Dehumidifying, Ventilation
Features
Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
Rotation
CW/CCW
Product Type
Blower Wheel
Number of Blades
76
Wheel Material Grade
DC51
Maximum Speed
635 RPM
Wheel Construction
Tabbed
Wheel Material Finish
Galvanized
Includes Set Screws
Yes
Drive Type
Belt Drive
Market
Commercial, Industrial, Residential
Compatible with Brand
Dayton
Wheel Type
Forward-Curved
Wheel Material
Steel
Hub Type
Convex
Number of Inlets
2
Wheel Hub Position
Center
Compatible Grainger Part Number
5VZU1

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 24 7/8 in, Wheel Width 25 in, Bore Diameter 1 9/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 635 RPM, Drive Type Belt Drive, Number of Blades 76, Blade Width 2.8 in, Includes Set Screws Yes, Includes Not Applicable, Compatible with Grainger Part Number 5VZU1, Compatible with Brand Dayton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.