Blower Wheel
Mfr # VTSYZ99IWG
Zoro # G7983315
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dayton
Application
Air Conditioning, Dehumidifying, Ventilation
Features
Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
Rotation
CW Hub End
Product Type
Blower Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSYZ99IWG
Zoro #
G7983315
UPC #
190735305218
Country of Origin
China
Dimensions
Wheel Width
9 1/4 in
Wheel Diameter
9 1/2 in
Bore Diameter
1/2 in
Blade Width
1 in
Details
Item
Blower Wheel
Fits Brand
Dayton
Application
Air Conditioning, Dehumidifying, Ventilation
Features
Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
Rotation
CW Hub End
Product Type
Blower Wheel
Includes Set Screws
Yes
Number of Blades
96
Wheel Material Finish
Galvanized
Market
Commercial, Industrial, Residential
Number of Inlets
2
Wheel Construction
Tabbed
Hub Type
Convex
Wheel Material
Steel
Wheel Type
Forward-Curved
Compatible with Brand
Dayton
Drive Type
Direct Drive
Wheel Material Grade
DC51
Maximum Speed
1,075 RPM
Wheel Hub Position
Center
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 9 1/2 in, Wheel Width 9 1/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,075 RPM, Drive Type Direct Drive, Number of Blades 96, Blade Width 1 in, Includes Set Screws Yes, Includes Not Applicable, Compatible with Grainger Part Number 5NRC4, 7HL55, 7HL56, 7HL57, 7HL58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.