Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower with Drive Package

  • Mfr # 43XG96

  • Zoro # G2577659


product price: $2,648.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
3
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43XG96
Zoro #
G2577659
UPC #
00194484258269
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Width (In.)
28 7/8 in
Depth (In.)
37 in
Discharge Width (In.)
13 in
Discharge Height (In.)
17 3/4 in
Height (In.)
33 1/8 in
Shaft Dia. (In.)
5/8 in
Inlet Diameter
17 7/8 in
Housing Width
28 7/8 in
Wheel Diameter
16 1/2 in
Shaft Diameter
5/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
33 1/8 in
Outlet Width
13 in
Housing Height
33 1/8 in
Overall Width
28 7/8 in
Outlet Height
17 3/4 in
Housing Depth
37 in
Overall Depth
37 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
115/208-230
Phase
3
Motor HP
3/4 hp
Rotation
CW
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
dBA @ 5 Feet
59 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
Housing Material
Steel
Motor Frame
56
Motor RPM
1,725 RPM
Hz
60
CFM @ 0.250-In. SP
3125
CFM @ 0.375-In. SP
2900
Includes
Weatherproof Drive Cover
Motor Type
Rigid Base
CFM @ 0.500-In. SP
2665
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
552 RPM
Full Load Amps
6.6/3.5-3.3
Type
Forward Curve
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 0.750-In. SP
1,880 cfm
Bearing Type
Ball
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Airflow @ 0.250 in SP
3,125 cfm
Airflow @ 0.500 in SP
2,665 cfm
Includes Motor
Yes
Motor Frame Designation
56
Maximum Fan Speed
552 RPM
Motor Horsepower
3/4 hp
Motor Insulation Class
B
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
3/4 in wc
Number of Speeds
1
Maximum Inlet Air Temperature
250 Degrees F
Number of Inlets
1
Outlet Shape
Rectangular
Housing Material Finish
Baked Enamel
Airflow @ 0.375 in SP
2,900 cfm
Motor Duty Class
Continuous
Housing Color
Gray
Motor Speed
1,745 RPM
Assembly
Unassembled
Frequency
50/60 Hz
Includes Drive Package
Yes
Standards
CSA Certified, UL Listed
Airflow @ 0.750 in SP
1,880 cfm
Flange Type
Non-Flanged
Nameplate Voltage
208-230/460V AC
Sound Level
59 dBA @ 5 ft
Current
1.8-1.7/0.9 A
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 3,125 cfm, Airflow @ 0.375 in SP 2,900 cfm, Airflow @ 0.500 in SP 2,665 cfm, Airflow @ 0.750 in SP 1,880 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.