Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower with Drive Package

  • Mfr # 43XH15

  • Zoro # G2577841


product price: $3,246.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208/230-460
Phase
3
Motor HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XH15
Zoro #
G2577841
UPC #
00194484258443
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Height (In.)
33 1/8 in
Width (In.)
28 7/8 in
Shaft Dia. (In.)
1 1/8 in
Discharge Height (In.)
17 3/4 in
Depth (In.)
37 in
Discharge Width (In.)
13 in
Housing Height
33 1/8 in
Overall Width
28 7/8 in
Outlet Height
17 3/4 in
Inlet Diameter
17 7/8 in
Wheel Diameter
16 1/2 in
Shaft Diameter
1 1/8 in
Outlet Width
13 in
Overall Height
33 1/8 in
Overall Depth
37 in
Housing Width
28 7/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
37 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
208/230-460
Phase
3
Motor HP
3 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
70 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
Motor RPM
1,770 RPM
Housing Finish
Gray Baked Polyester Epoxy
Housing Material
Steel
CFM @ 0.250-In. SP
5175
Bearing Type
Ball
CFM @ 1.500-In. SP
3,525 cfm
Hz
60
Motor Type
Rigid Base
CFM @ 0.750-In. SP
4,560 cfm
Blower RPM
840 RPM
Full Load Amps
8.4/8.0-4.0
CFM @ 1.250-In. SP
3,925 cfm
Motor Frame
184T
Max. Ambient Temp. (F)
104 Degrees F
Includes
Weatherproof Drive Cover
CFM @ 0.500-In. SP
4855
CFM @ 0.375-In. SP
5010
CFM @ 1.000-In. SP
4,255 cfm
Type
Forward Curve
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Includes Drive Package
Yes
Airflow @ 0.750 in SP
4,560 cfm
Housing Color
Gray
Includes Motor
Yes
Maximum Static Pressure
1 1/2 in wc
Motor Speed
1,770 RPM
Maximum Fan Speed
840 RPM
Airflow @ 0.250 in SP
5,175 cfm
Airflow @ 1.500 in SP
3,525 cfm
Airflow @ 0.375 in SP
5,010 cfm
Airflow @ 0.500 in SP
4,855 cfm
Frequency
50/60 Hz
Number of Inlets
1
Maximum Inlet Air Temperature
250 Degrees F
Number of Speeds
1
Motor Frame Designation
184T
Motor Insulation Class
B
Airflow @ 1.250 in SP
3,925 cfm
Flange Type
Non-Flanged
Standards
CSA Certified, UL Listed
Airflow @ 1.000 in SP
4,255 cfm
Housing Material Finish
Baked Enamel
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
3 hp
Assembly
Unassembled
Outlet Shape
Rectangular
Nameplate Voltage
208-230/460V AC
Motor Duty Class
Continuous
Current
8.3-7.8/3.9 A
Sound Level
70 dBA @ 5 ft
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 5,175 cfm, Airflow @ 0.375 in SP 5,010 cfm, Airflow @ 0.500 in SP 4,855 cfm, Airflow @ 0.750 in SP 4,560 cfm, Airflow @ 1.000 in SP 4,255 cfm, Airflow @ 1.250 in SP 3,925 cfm, Airflow @ 1.500 in SP 3,525 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.