Zoro Homepage

Blower with Drive Package

  • Mfr # 43XH17

  • Zoro # G2577878


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
16 1/2 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
230
Phase
1
Motor HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43XH17
Zoro #
G2577878
UPC #
00194484258467
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
16 1/2 in
Inlet Dia. (In.)
17 7/8 in
Shaft Dia. (In.)
1 1/8 in
Height (In.)
33 1/8 in
Width (In.)
28 7/8 in
Discharge Height (In.)
17 3/4 in
Depth (In.)
37 in
Discharge Width (In.)
13 in
Housing Height
33 1/8 in
Overall Depth
37 in
Outlet Height
17 3/4 in
Outlet Width
13 in
Housing Width
28 7/8 in
Overall Height
33 1/8 in
Shaft Diameter
1 1/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
16 1/2 in
Overall Width
28 7/8 in
Inlet Diameter
17 7/8 in
Housing Depth
37 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Voltage
230
Phase
1
Motor HP
5 hp
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Steel
dBA @ 5 Feet
72 dBA
Assembled/Unassembled
Unassembled
Item
Blower with Drive Package
CFM @ 1.500-In. SP
4,875 cfm
CFM @ 0.375-In. SP
6045
Motor Type
Rigid Base
Includes
Weatherproof Drive Cover
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,740 RPM
Housing Finish
Gray Baked Polyester Epoxy
CFM @ 1.250-In. SP
5,140 cfm
Hz
60
CFM @ 0.250-In. SP
6195
CFM @ 0.500-In. SP
5905
CFM @ 2.000-In. SP
4,250 cfm
CFM @ 0.750-In. SP
5,645 cfm
Blower RPM
987 RPM
Motor Frame
184T
Full Load Amps
20
Type
Forward Curve
CFM @ 1.000-In. SP
5,390 cfm
Bearing Type
Ball
Wheel Type
Forward-Curved
Drive Type
Belt Drive
Motor Speed
1,740 RPM
Airflow @ 0.500 in SP
5,905 cfm
Sound Level
72 dBA @ 5 ft
Includes Motor
Yes
Airflow @ 1.000 in SP
5,390 cfm
Outlet Shape
Rectangular
Motor Duty Class
Continuous
Frequency
60 Hz
Maximum Fan Speed
987 RPM
Current
20.0 A
Airflow @ 0.750 in SP
5,645 cfm
Housing Color
Gray
Motor Frame Designation
184T
Airflow @ 0.250 in SP
6,195 cfm
Motor Insulation Class
B
Airflow @ 1.500 in SP
4,875 cfm
Standards
CSA Certified, UL Listed
Airflow @ 2.000 in SP
4,250 cfm
Housing Material Finish
Baked Enamel
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.375 in SP
6,045 cfm
Airflow @ 1.250 in SP
5,140 cfm
Number of Speeds
1
Includes Drive Package
Yes
Number of Inlets
1
Maximum Static Pressure
2 in wc
Motor Horsepower
5 hp
Maximum Inlet Air Temperature
250 Degrees F
Nameplate Voltage
230V AC
Flange Type
Non-Flanged
OEM Replacement
No

Description

Blower with Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.250 in SP 6,195 cfm, Airflow @ 0.375 in SP 6,045 cfm, Airflow @ 0.500 in SP 5,905 cfm, Airflow @ 0.750 in SP 5,645 cfm, Airflow @ 1.000 in SP 5,390 cfm, Airflow @ 1.250 in SP 5,140 cfm, Airflow @ 1.500 in SP 4,875 cfm, Airflow @ 2.000 in SP 4,250 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.