Booster Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage, 194 psi Max Pressure

  • Mfr # 45MW74

  • Zoro # G5234385


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45MW74
Zoro #
G5234385
UPC #
190735894910
Country of Origin
India

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 3/4 in
Manufacturers Warranty Length
1 yr
Height
8 3/4 in
Length
29 1/2 in
Overall Length
29.5 in
Overall Width
6.75 in
Overall Height
8.75 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
115/230V AC
Phase - Pumps
1
Number of Stages - Pumps
13
Max. Pressure - Pumps
194 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Duty
Continuous
GPM @ 10 PSI
15.5
GPM @ 100 PSI
10.2
GPM @ 40 PSI
14.3
Voltage
115/230
Impeller Type
Closed
Wetted Materials
304 Stainless Steel,Cast Iron, Buna-N, Carbon-Ceramic, Noryl, Nylon, Polycarbonate
Hz
60
Housing Material
Cast iron
Inlet
3/4" NPT
Motor Enclosure
Open Dripproof (ODP)
Agency Compliance
c UL us
Stages
13
Outlet
3/4" NPT
Bearing Type
Ball
GPM @ 80 PSI
12.2
Phase
Single
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Motor Type
Capacitor-Start/Run
Max. Liquid Temp.
140 Degrees F
Motor Ambient Temp. Rating
65 Degrees C
Suction Lift
10 ft
GPM @ 60 PSI
13.3
Impeller Material
Noryl
GPM @ 20 PSI
15.3
Max. Pressure
194 psi
Amps
18.4/8.4 A
Includes
Manual
HP
1-1/2
GPM @ 120 PSI
9.6
Max. Case Pressure
300 psi
Frame
56J
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
GPM @ 140 PSI
8.3
Application
Pressure Boosting, Pressure Cleaning, Spray or Mist Systems, Reverse Osmosis, Water Circulation
Standards
cULus Listed
Nameplate Voltage
115/230V AC
Maximum Media Temperature
140 Degrees F
Flow Rate @ 20 psi
15.3 gpm
Motor Frame Designation
56J
Flow Rate @ 10 psi
15.5 gpm
Compatible with Media Type
Water
Flow Rate @ 70 psi
12.8 gpm
Flow Rate @ 180 psi
2.3 gpm
Motor Ambient Temperature (Maximum)
149 Degrees F
Horsepower
1 1/2 hp
Mounting Orientation
Horizontal
Flow Rate @ 90 psi
11.2 gpm
Flow Rate @ 100 psi
10.2 gpm
Flow Rate @ 140 psi
8.3 gpm
Impeller Design
Closed
Priming
Self-Priming
Frequency
60 Hz
Flow Rate @ 50 psi
13.8 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Case Pressure (Maximum)
300 psi
Flow Rate @ 30 psi
14.8 gpm
Discharge Type
NPT
Flow Rate @ 160 psi
5.3 gpm
Flow Rate @ 80 psi
12.2 gpm
Wetted Material
304 Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic, Noryl, Nylon, Polycarbonate
For Use With Potable Systems
No
Pump Housing Material
Cast Iron
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
194 psi
Intake Type
NPT
Suction Lift (Maximum)
10 ft
Flow Rate @ 60 psi
13.3 gpm
Flow Rate @ 120 psi
9.6 gpm
Number of Stages
13
Pumping Application
Filtration
Flow Rate @ 40 psi
14.3 gpm
Duty Cycle
Continuous
Revolutions Per Minute - Maximum
3,450 RPM
Full Load Current
18.4/8.4 A
Motor Enclosure Design
Open Drip Proof
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Maximum
149 Degrees F
Case Pressure - Maximum
300 psi
Motor Ambient Temperature - Minimum
65 Degrees F
Inlet Standard
NPT
Shut Off Pressure - Maximum
194 psi
Motor Design
Capacitor-Start/Run
Discharge Standard
NPT
Pump Casing Material
Cast Iron
Media Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
448 ft
Flow Rate - Maximum
16 gpm

Description

Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 15.5 gpm, Flow Rate @ 20 psi 15.3 gpm, Flow Rate @ 30 psi 14.8 gpm, Flow Rate @ 40 psi 14.3 gpm, Flow Rate @ 50 psi 13.8 gpm, Flow Rate @ 60 psi 13.3 gpm, Flow Rate @ 70 psi 12.8 gpm, Flow Rate @ 80 psi 12.2 gpm, Flow Rate @ 90 psi 11.2 gpm, Flow Rate @ 100 psi 10.2 gpm, Flow Rate @ 120 psi 9.6 gpm, Shut Off Pressure (Maximum) 194 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.