Booster Pump, 1/2 hp, 115/230V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage, 120 psi Max Pressure

  • Mfr # 45MW84
  • Zoro # G5578916
product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Inlet Size - Pumps
3/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45MW84
Zoro #
G5578916
UPC #
190735937723
Country of Origin
India
Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
115V AC, 230V AC
Phase - Pumps
1
Number of Stages - Pumps
8
Max. Pressure - Pumps
120 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Motor Type
Capacitor-Start/Run
Voltage
115V, 230V
Outlet
3/4" NPT
Max. Pressure
120 psi
Amps
7.8/3.9 A
Duty
Continuous
Frame
56J
Max. Case Pressure
300 psi
GPM @ 100 PSI
2
Motor Ambient Temp. Rating
65 Degrees C
Phase
Single
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Impeller Type
Closed
Stages
8
Wetted Materials
304 Stainless Steel, Carbon/Ceramic, Noryl, Nylon, Polycarbonate, Viton
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
GPM @ 20 PSI
8
Includes
Manual
Inlet
3/4" NPT
Max. Liquid Temp.
140 Degrees F
Suction Lift
10 ft
Bearing Type
Ball
Impeller Material
Noryl
GPM @ 40 PSI
7
Motor Enclosure
Open Dripproof (ODP)
Agency Compliance
c UL us
GPM @ 10 PSI
9.6
GPM @ 80 PSI
4
GPM @ 60 PSI
5.7
Housing Material
304 Stainless Steel
Hz
60 Hz
HP
1/2
Standards
cULus Listed
Compatible with Media Type
Water
Intake Type
NPT
Impeller Design
Closed
Flow Rate @ 120 psi
0 gpm
Mounting Orientation
Horizontal
Case Pressure (Maximum)
300 psi
Discharge Type
NPT
Flow Rate @ 40 psi
7 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 100 psi
2 gpm
For Use With Potable Systems
No
Wetted Material
304 Stainless Steel, Carbon, Ceramic, Noryl, Nylon, Polycarbonate, Viton
Flow Rate @ 20 psi
8 gpm
Frequency
60 Hz
Flow Rate @ 50 psi
6.4 gpm
Duty Cycle
Continuous
Suction Lift (Maximum)
10 ft
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 60 psi
5.7 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Flow Rate @ 90 psi
3 gpm
Horsepower
1/2 hp
Maximum RPM
3,450 RPM
Flow Rate @ 70 psi
4.9 gpm
Pumping Application
Filtration
Motor Frame Designation
56J NEMA
Flow Rate @ 10 psi
9.6 gpm
Number of Stages
8
Flow Rate @ 30 psi
7.5 gpm
Priming
Self-Priming
Flow Rate @ 80 psi
4 gpm
Maximum Media Temperature
140 Degrees F
Shut Off Pressure (Maximum)
120 psi
Nameplate Voltage
115/230V AC
Shut Off Pressure - Maximum
120 psi
Suction Lift - Maximum
10 ft
Motor Ambient Temperature - Minimum
65 Degrees F
Full Load Current
7.8/3.9 A
Revolutions Per Minute - Maximum
3,450 RPM
Pump Casing Material
Stainless Steel
Case Pressure - Maximum
300 psi
Best Efficiency Flow
5 gpm
Power Source
Corded Electric
Discharge Standard
NPT
Inlet Gender
Female
Motor Enclosure Design
Open Drip Proof
Inlet Standard
NPT
Motor Ambient Temperature - Maximum
149 Degrees F
Installation
Floor Standing
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
0 Degrees F
Motor Design
Capacitor-Start/Run
Flow Rate - Maximum
10 gpm
Feet of Head - Maximum
277 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Manufacturers Warranty Length
1 yr
Length
22.63 in
Width
6 3/4 in
Height
8 3/4 in
Overall Length
22.63 in
Overall Height
8.75 in
Overall Width
6.75 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
3/4 in
Intake Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Inlet Diameter
3/4 in
Solids Diameter - Maximum
0.05 in
Discharge Diameter
3/4 in
Wire Rope Length
22.63 in

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 9.6 gpm, Flow Rate @ 20 psi 8 gpm, Flow Rate @ 30 psi 7.5 gpm, Flow Rate @ 40 psi 7 gpm, Flow Rate @ 50 psi 6.4 gpm, Flow Rate @ 60 psi 5.7 gpm, Flow Rate @ 70 psi 4.9 gpm, Flow Rate @ 80 psi 4 gpm, Flow Rate @ 90 psi 3 gpm, Flow Rate @ 100 psi 2 gpm, Flow Rate @ 120 psi 0 gpm, Shut Off Pressure (Maximum) 120 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.