Booster Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 3 Stage

  • Mfr # 5UWK5

  • Zoro # G2521312


product price:  $1,392.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Inlet Size - Pumps
1-1/4 in Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5UWK5
Zoro #
G2521312
UPC #
190735352908
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in Flanged
Outlet Size - Pumps
1-1/4 in Flanged
Manufacturers Warranty Length
1 yr
Length
9 7/8 in
Max. Dia. Solids
5/64 in
Width
8 1/4 in
Height
23 1/4 in
Overall Height
23.25 in
Overall Length
9.88 in
Overall Width
8.25 in
Solid Diameter (Maximum)
0.07 in
Intake Size
1 1/4 in
Discharge Flange Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Solids Diameter - Maximum
0.07 in
Inlet Diameter
1 1/4 in
Discharge Diameter
1 1/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
3/4 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Number of Stages - Pumps
3
Max. Pressure - Pumps
40 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Pump Mounting Position
Horizontal
Frame
56c
Housing Material
Stainless Steel
Hz
60
Motor Type
Capacitor-Start
Motor Ambient Temp. Rating
40 Degrees C
Seal Material
EPDM/Silicon Carbide/Stainless Steel
Duty
Continuous
Outlet
1-1/4" FNPT
Agency Compliance
c UL us
Impeller Type
Closed
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Max. Case Pressure
362 psi
GPM @ 20 PSI
19
HP
3/4
Voltage
115/208-230
Max. Pressure
40 psi
Motor RPM
3,450 RPM
Best Efficiency GPM @ PSI
16 @ 26
Inlet
1-1/4" FNPT
Wetted Materials
EPDM, Silicon Carbide, Stainless Steel
Phase
Single
Stages
3
Impeller Material
Stainless Steel
Max. Liquid Temp.
248 Degrees F
Includes
Manual
Amps
10.7/5.2-5.3 A
Bearing Type
Ball
Standards
cULus Listed
Intake Type
Flange
Maximum RPM
3,450 RPM
Flow Rate @ 20 psi
19 gpm
Best Efficiency Pressure
26 psi
Maximum Media Temperature
248 Degrees F
Duty Cycle
Continuous
Flow Rate @ 40 psi
0 gpm
Shut Off Pressure (Maximum)
40 psi
Pumping Application
City Water Mains, Cooling Water Systems, Irrigation
Case Pressure (Maximum)
362 psi
Impeller Design
Closed
Horsepower
3/4 hp
For Use With Potable Systems
No
Frequency
60 Hz
Mounting Orientation
Vertical
Motor Frame Designation
56C
Discharge Type
Flange
Compatible with Media Type
Non-Abrasive Liquids, Water
Number of Stages
3
Motor Ambient Temperature (Maximum)
104 Degrees F
Nameplate Voltage
115/230V AC
Pump Housing Material
Stainless Steel
Motor Ambient Temperature (Minimum)
40 Degrees F
Wetted Material
EPDM, Silicon Carbide, Stainless Steel
Pump Casing Material
Stainless Steel
Installation
Floor Standing
Case Pressure - Maximum
362 psi
Shut Off Pressure - Maximum
40 psi
Motor Ambient Temperature - Minimum
40 Degrees F
Best Efficiency Flow
17 gpm
Media Temperature - Maximum
248 Degrees F
Motor Ambient Temperature - Maximum
104 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Media Temperature - Minimum
0 Degrees F
Full Load Current
10.7/5.2-5.3 A
Power Source
Corded Electric
Discharge Standard
Flange
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Design
Capacitor-Start
Inlet Gender
Female
Inlet Standard
Flange
Flow Rate - Maximum
19 gpm
Feet of Head - Maximum
92 ft

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 19 gpm, Flow Rate @ 40 psi 0 gpm, Shut Off Pressure (Maximum) 40 psi, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Flange, Mounting Orientation Vertical, For Use With Potable Systems No, Amps 10.7/5.2-5.3 A, Best Efficiency Pressure 26 psi, Case Pressure (Maximum) 362 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.