Shop GOULDS

Booster Pump, 1 1/2 hp, 208 to 240V AC, 3 Phase, 15 Stage, 240 psi Max Pressure

  • Mfr # 10GBC1517Q0

  • Zoro # G7598705


product price:  $2,321.85
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
3
Number of Stages - Pumps
15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBC1517Q0
Zoro #
G7598705
UPC #
697666919120
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Width
6 1/16 in
Height
6 1/2 in
Overall Height
6.5 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Overall Length
29.12 in
Compatible Intake Pipe Size
1 in
Cord Length
20 ft
Wire Rope Length
29.12 in

Details

Booster Pump Type
Multi-Stage Booster Pump
Item
Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
208 to 240V AC
Phase - Pumps
3
Number of Stages - Pumps
15
Max. Pressure - Pumps
240 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Voltage
208-230
Seal Material
Buna-N/Carbon/Ceramic
Housing Material
Cast iron
GPM @ 100 PSI
16
GPM @ 200 PSI
.5
Stages
15
GPM @ 140 PSI
13
GPM @ 180 PSI
2.5
HP
1-1/2
Impeller Material
Glass Filled Polycarbonate
Phase
Three
Max. Liquid Temp.
160 Degrees F
Frame
56J
Suction Lift
10 ft
Max. Pressure
240 psi
Motor Enclosure
Open Dripproof (ODP)
Hz
60
GPM @ 10 PSI
19
GPM @ 160 PSI
4
Pump Mounting Position
Horizontal
Motor Type
Capacitor-Start
Flow Rate @ 180 psi
9.6 gpm
Flow Rate @ 70 psi
17.2 gpm
Flow Rate @ 60 psi
17.8 gpm
Series Family
10GB
Flow Rate @ 50 psi
18.2 gpm
Duty Cycle
Continuous
Horsepower
1 1/2 hp
Motor Frame Designation
56J
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 20 psi
19.4 gpm
Flow Rate @ 120 psi
14.5 gpm
Nameplate Voltage
208-230V AC
Flow Rate @ 200 psi
7 gpm
Pump Housing Material
Cast Iron
Feet of Head (Minimum)
381 ft of head
Frequency
60 Hz
Maximum RPM
3,500 RPM
Number of Stages
15
Flow Rate @ 40 psi
18.6 gpm
Flow Rate @ 15 psi
19.6 gpm
For Use With Potable Systems
No
Intake Type
NPT
Flow Rate @ 160 psi
11.5 gpm
Suction Lift (Maximum)
10 ft
Impeller Design
Closed
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 100 psi
15.5 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 90 psi
16.2 gpm
Discharge Type
NPT
Flow Rate @ 10 psi
19 gpm
Flow Rate @ 140 psi
13 gpm
Series
GB
Mounting Orientation
Horizontal
Flow Rate @ 80 psi
16.8 gpm
Maximum Feet of Head
504 ft of head
Maximum Media Temperature
160 Degrees F
Minimum Flow Rate
3 gpm
Maximum Flow Rate
16 gpm
Flow Rate @ 30 psi
19.2 gpm
Compatible with Media Type
Water
Case Pressure (Maximum)
242 psi
Media Temperature - Maximum
160 Degrees F
Suction Lift - Maximum
10 ft
Flow Rate - Maximum
16 gpm
Full Load Current
4.0 A
Flow Rate - Minimum
3 gpm
Feet of Head - Minimum
381 ft
Inlet Standard
NPT
Priming
Self-Priming
Motor Enclosure Design
Open Drip Proof
Thermal Protection
Auto
Case Pressure - Maximum
242 psi
Shut Off Pressure - Maximum
75 psi
Motor Ambient Temperature - Minimum
-50 Degrees F
Pump Casing Material
Cast Iron
Installation
Floor Standing
Revolutions Per Minute - Maximum
3,500 RPM
Motor Ambient Temperature - Maximum
160 Degrees F
Feet of Head - Maximum
504 ft
Discharge Standard
NPT
Electrical Connection Type
Plug-In
Pump Technology
Centrifugal

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 208-230V AC, Flow Rate @ 10 psi 19 gpm, Flow Rate @ 20 psi 19.4 gpm, Flow Rate @ 30 psi 19.2 gpm, Flow Rate @ 40 psi 18.6 gpm, Flow Rate @ 50 psi 18.2 gpm, Flow Rate @ 60 psi 17.8 gpm, Flow Rate @ 70 psi 17.2 gpm, Flow Rate @ 80 psi 16.8 gpm, Flow Rate @ 90 psi 16.2 gpm, Flow Rate @ 100 psi 15.5 gpm, Flow Rate @ 120 psi 14.5 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.