Shop GOULDS

Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage, 75 psi Max Pressure

  • Mfr # 10GBS15

  • Zoro # G6428292


product price:  $2,515.00
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBS15
Zoro #
G6428292
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Length
27 1/8 in
Width
6 1/16 in
Height
5 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
27.13 in
Compatible Discharge Pipe Size
1 in
Overall Height
5.75 in
Compatible Intake Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Width
6.06 in
Intake Size
1 in
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
27.13 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Number of Stages - Pumps
15
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 160 PSI
11.5
Max. Pressure
75 psi
HP
1-1/2
Frame
56J
Bearing Type
Ball
Max. Liquid Temp.
160 Degrees F
Housing Material
Stainless Steel
Motor Type
Capacitor-Start
GPM @ 40 PSI
18.5
GPM @ 20 PSI
19
GPM @ 100 PSI
15.5
Stages
15
Inlet
1" FNPT
Amps
18.8/10.2-9.4 A
Motor Enclosure
Open Dripproof (ODP)
Pump Mounting Position
Horizontal
Voltage
115-230
GPM @ 200 PSI
5.5
Seal Material
Buna-N/Carbon/Ceramic
Impeller Type
Closed
Motor RPM
3,450 RPM
Impeller Material
Glass Filled Polycarbonate
Hz
60
GPM @ 60 PSI
17.5
Motor Ambient Temp. Rating
40 Degrees C
Wetted Materials
Buna, Carbon, Ceramic, Engineered Composite, Stainless Steel
Phase
Single
GPM @ 180 PSI
8.5
GPM @ 140 PSI
13
GPM @ 80 PSI
17
GPM @ 10 PSI
19.5
GPM @ 120 PSI
14.5
Agency Compliance
CSA/UL/CE
Duty
Continuous
Max. Case Pressure
375 psi
Outlet
1" FNPT
Maximum Feet of Head
504 ft of head
Mounting Orientation
Horizontal
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Compatible with Media Type
Water
Flow Rate @ 120 psi
14.5 gpm
Motor Frame Designation
56J
Series
GB
Nameplate Voltage
115/230V AC
Flow Rate @ 80 psi
16.8 gpm
Flow Rate @ 20 psi
19.4 gpm
Duty Cycle
Continuous
Motor Ambient Temperature (Minimum)
40 Degrees F
Flow Rate @ 180 psi
9.6 gpm
Flow Rate @ 10 psi
19.5 gpm
Shut Off Pressure (Maximum)
75 psi
Standards
CAN 22.2, CSA Certified, UL778
Flow Rate @ 60 psi
17.8 gpm
Impeller Design
Closed
Maximum Flow Rate
16 gpm
Flow Rate @ 30 psi
19.2 gpm
Horsepower
1 1/2 hp
Number of Stages
15
Discharge Type
NPT
For Use With Potable Systems
No
Maximum RPM
3,500 RPM
Flow Rate @ 160 psi
11.5 gpm
Flow Rate @ 200 psi
7 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Minimum Flow Rate
3 gpm
Flow Rate @ 50 psi
18.2 gpm
Frequency
60 Hz
Series Family
10GB
Maximum Media Temperature
160 Degrees F
Intake Type
NPT
Flow Rate @ 15 psi
19.6 gpm
Flow Rate @ 140 psi
13 gpm
Pump Housing Material
Stainless Steel
Flow Rate @ 100 psi
15.5 gpm
Feet of Head (Minimum)
20 ft of head
Flow Rate @ 70 psi
17.2 gpm
Case Pressure (Maximum)
242 psi
Flow Rate @ 90 psi
16.2 gpm
Wetted Material
Buna, Carbon, Ceramic, Stainless Steel
Flow Rate @ 40 psi
18.6 gpm
Thermal Protection
Auto
Motor Ambient Temperature - Minimum
-50 Degrees F
Feet of Head - Minimum
20 ft
Full Load Current
18.8/10.2-9.4 A
Priming
Manual
Discharge Standard
NPT
Flow Rate - Maximum
16 gpm
Media Temperature - Maximum
160 Degrees F
Motor Ambient Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
504 ft
Motor Enclosure Design
Open Drip Proof
Inlet Standard
NPT
Suction Lift - Maximum
10 ft
Pump Casing Material
Stainless Steel
Case Pressure - Maximum
242 psi
Pump Technology
Centrifugal
Revolutions Per Minute - Maximum
3,500 RPM
Shut Off Pressure - Maximum
75 psi
Flow Rate - Minimum
3 gpm
Installation
Floor Standing
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Electrical Connection Type
Plug-In
Motor Design
Capacitor-Start

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 19.5 gpm, Flow Rate @ 20 psi 19.4 gpm, Flow Rate @ 30 psi 19.2 gpm, Flow Rate @ 40 psi 18.6 gpm, Flow Rate @ 50 psi 18.2 gpm, Flow Rate @ 60 psi 17.8 gpm, Flow Rate @ 70 psi 17.2 gpm, Flow Rate @ 80 psi 16.8 gpm, Flow Rate @ 90 psi 16.2 gpm, Flow Rate @ 100 psi 15.5 gpm, Flow Rate @ 120 psi 14.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.