Zoro Homepage

Brake, Magnetic, Dripproof, Torque 10 Ft-Lb

  • Mfr # 2LYT6

  • Zoro # G2757876


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

For Use With
Single and Three Phase General Purpose C-Face Motors
Type
Double C-Face Magnetic Disc
Shaft Dia. (In.)
5/8 in
Length (In.)
4.875 in
Coil Volts
115/208-230V AC Or 95/174-190V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LYT6
Zoro #
G2757876
UPC #
190735222768
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
5/8 in
Length (In.)
4.875 in
Dia. (In.)
6 7/8 in
Power Lead Length (In.)
15
Outside Diameter
6.88 in
Overall Length
4.88 in
Shaft Diameter
5/8 in

Description

Brake, Clutch/Brake Type Double C-Face Magnetic Disc Brake, Coil Voltage 95/174-190V AC @ 50 Hz, 115/208-230V AC @ 60 Hz, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 10 ft-lb, Horsepower @ RPM 3 hp @ 1725 RPM, 5 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C-Face Flanges on Motors and Gear Reducers, For Use With Single and Three Phase General Purpose C-Face Motors, Includes Hardware, Continuous Duty Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.