Zoro Homepage

Brake, Motor, 6 Ft Lb

  • Mfr # 3M366

  • Zoro # G2167374


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Type
C- Face Magnetic Disc
For Use With
Single Phase Motors or When Wired per Instructions
Shaft Dia. (In.)
5/8 in
Coil Volts
115/208-230V AC Or 110/208-220V AC
Static Torque (Ft.-Lb.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M366
Zoro #
G2167374
UPC #
190735291795
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
5/8 in
Shaft Diameter
5/8 in

Details

Item
Brake
Type
C- Face Magnetic Disc
For Use With
Single Phase Motors or When Wired per Instructions
Coil Volts
115/208-230V AC Or 110/208-220V AC
Static Torque (Ft.-Lb.)
6
NEMA/IEC Frame
56C/140TC
Enclosure
Dripproof
Max. RPM
3,450 RPM
Finish
Epoxy Paint
Converts
NEMA C-Face Gear Reducer to a Brake Gearmotor, NEMA C-Face Motor to a Brake Motor
Agency Compliance
CSA
Ambient (C)
40 Degrees C
Lever Type
Manual
Max. HP @ 1725 RPM
2 hp
Mounts On
NEMA C Face Motor or Between Motor and Reducer
Phase
Single
Application
Door Openers and General Machine Drives, For Rapid Stopping and Holding Power Conveyors
Voltage @ 60 Hz
115/208-230
Hz
60/50
Max. HP @ 3450 RPM
3 hp
Voltage @ 50 Hz
110/208-220
Brake Mouting Position
Horizontal
Housing Material Finish
Epoxy Paint
Standards
CSA Certified
Maximum Ambient Temperature
40 Degrees C
Maximum Speed
3,450 RPM
Horsepower @ RPM
2 hp @ 1725 RPM, 3 hp @ 3450 RPM
Enclosure Type
Dripproof
Operating Voltage
115/208-230V AC
Lever Release
Manual
Coil Voltage
115/208-230V AC
Clutch/Brake Type
C-Face Magnetic Disc
Mounting Orientation
Horizontal
Frequency
50 Hz, 60 Hz
Static Torque
6 ft-lb

Description

Brake, Clutch/Brake Type C-Face Magnetic Disc, Coil Voltage 115/208-230V AC, Operating Voltage 115/208-230V AC, Enclosure Type Dripproof, Static Torque 6 ft-lb, Horsepower @ RPM 2 hp @ 1725 RPM, 3 hp @ 3450 RPM, Shaft Diameter 5/8 in, Maximum Speed 3,450 RPM, Mounting Location NEMA C Face Motor or Between Motor and Reducer, For Use With Single Phase Motors or When Wired per Instructions, Includes -, Phase Single, Service Factor -, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.