Zoro Homepage

Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size

  • Mfr # 016655

  • Zoro # G3346375


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Operation Type
Direct Acting
Airflow
6.8 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016655
Zoro #
G3346375
UPC #
190735217931
Country of Origin
Mexico

Dimensions

Overall Length
1 1/2 in
Overall Height
4 in
Nominal Pipe Size
1/8 in
Orifice Diameter
1/16 in

Details

Valve Design
3-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Operation Type
Direct Acting
Airflow
6.8 scfm
Safe Working Water Pressure
500 psi
For Use With
Dayton Solenoid Coils
Body Material
Brass
Item
Solenoid Valve Less Coil
Flow Range
0.12 to 1.5 gpm
Seal Material
NBR
Operating Temperature - Maximum
180 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Horizontal or Vertical
Valve Starting Configuration
Normally Closed
Valve Positions
2-Position
Valve Ways
3-Way
Operating Pressure Differential Light Oil - Maximum
160 psi
Valve Body Style
Straight
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
160 psi
For Media
Air, Light Oil, Water
Environmental Rating
Indoor, Outdoor
Airflow - Maximum
6.8 scfm
Thread Type
FPT
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
160 psi
Coefficient of Volume (Cv)
0.09, 0.12
Compatible with Brand
Dayton
Operating Pressure Differential - Maximum
160 psi

Description

Solenoid Valve Body, Valve Ways 3-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Coefficient of Volume (Cv) 0.09, 0.12, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 160 psi, Operating Pressure Differential Water - Maximum 160 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.