Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size

  • Mfr # 008607

  • Zoro # G2805022


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Steam Pressure
15 psi
Safe Working Water Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008607
Zoro #
G2805022
UPC #
190735321799
Country of Origin
Mexico

Dimensions

Overall Length
2 3/4 in
Overall Height
3 1/2 in
Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Safe Working Steam Pressure
15 psi
Safe Working Water Pressure
300 psi
Flow Range
2.0 to 28 gpm
Operation Type
Direct Acting
Steam Capacity
129 lb/hr
For Use With
Dayton Solenoid Coils
Item
Steam Solenoid Valve Less Coil
Body Material
Brass
Seal Material
EPM
Standards
UL Listed
Valve Ways
2-Way
Thread Type
FPT
Operating Pressure Differential Light Oil - Maximum
100 psi
Mounting Orientation
Horizontal or Vertical
Inlet Connection Type
FPT
Coefficient of Volume (Cv)
2.8
Operating Pressure Differential Water - Maximum
100 psi
Airflow - Maximum
28 gpm
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Outlet Connection Type
FPT
Valve Body Style
Straight
Compatible with Brand
Dayton
For Media
Air, Light Oil, Steam, Water
Operating Pressure Differential Steam - Maximum
15 psi
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
100 psi
Valve Starting Configuration
Normally Closed
Fluid Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
180 Degrees F
Valve Positions
2-Position
Operating Pressure Differential - Maximum
100 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Coefficient of Volume (Cv) 2.8, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Water - Maximum 100 psi, Fluid Temperature - Maximum 250 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.