Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size

  • Mfr # 016653

  • Zoro # G2794407


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
H
Coil Enclosure
NEMA Type 1
Overall Height
4 in
Operation Type
Pilot Operated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016653
Zoro #
G2794407
UPC #
190735218051
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Length
2 3/8 in
Orifice Diameter
3/8 in
Nominal Pipe Size
3/8 in

Details

Valve Design
2-Way
Coil Insulation Class
H
Coil Enclosure
NEMA Type 1
Operation Type
Pilot Operated
Body Material
Brass
Safe Working Water Pressure
350 psi
Steam Capacity
216 lb/hr
Item
Steam Solenoid Valve Less Coil
Safe Working Steam Pressure
350 psi
For Use With
Dayton Solenoid Coils
Seal Material
EPM
Standards
UL Listed
Operating Pressure Differential Water - Maximum
200 psi
Valve Positions
2-Position
Thread Type
FPT
Inlet Connection Type
NPT
Fluid Temperature - Maximum
250 Degrees F
Mounting Orientation
Horizontal or Vertical
For Media
Air/Steam/Water
Compatible with Brand
Dayton
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
2.2
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Starting Configuration
Normally Closed
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential - Minimum
2 psi
Outlet Connection Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Valve Ways
2-Way
Valve Body Style
Straight
Operating Pressure Differential Light Oil - Maximum
200 psi
Operating Pressure Differential - Maximum
150 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 3/8 in, Orifice Diameter 3/8 in, Coefficient of Volume (Cv) 2.2, Operating Pressure Differential - Minimum 2 psi, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Water - Maximum 200 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.