Dayton
Brush Shoe, Mfr. No. 6X879
- Zoro #: G1001874
- Mfr #: 6X888
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Attachment Dia.: 1-1/2"
- Material: Metal
- Fits Vacuum Brand: Dayton
- For Vacuum Type: Shop Vacuum
- For Use With: 6X879
- Item: Vacuum Brush
- Includes: 14 in Brush Shoe
- Fits Vacuum Models: 6X879
$35.70
Subtotal: $35.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #6X888 Specifications
- Zoro #: G1001874
- Mfr #: 6X888
- UPC #: 190735372937
- Attachment Dia.: 1-1/2"
- Material: Metal
- Fits Vacuum Brand: Dayton
- For Vacuum Type: Shop Vacuum
- For Use With: 6X879
- Item: Vacuum Brush
- Includes: 14 in Brush Shoe
- Fits Vacuum Models: 6X879
- Accessory Type: Vacuum Brush
- Country of Origin (subject to change): China
Description
Vacuum Brush, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 6X879
Reviews of Dayton #6X888
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Hose Adapter 61HW23
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L 783GA1
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W 61HV87
- DAYTON Foam Filter Sleeve, Standard, Wet 61HW04
- DAYTON Master Nozzle, 1-1/2" Vacuum Hose 6X879
- DAYTON Vacuum Accessory, Dust Brush 61HW16
- PROTEAM 3" Dust Brush 100110
- FEIN Wet/Dry Vacuum Accessory Kit 31345071020
- FIT ALL 9" White Crevice Tool Fit All 1.25" Attachments Eureka Sanitaire, Bissell Vacuum 9" Crevice Wht
- LIGHT HOUSE BEAUTY Filter Hepa Vf6000 LI669856
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W 61HV91
- Dayton Vacuum Accessories