Zoro Homepage

Bushing, For 488V85

  • Mfr # 493X46

  • Zoro # G9352489


product price: $67.59
/ea

Key Features

For Use With
Blower
Fits Brand
Dayton
Product Type
Bushing
Bore Diameter
1/2 in
Compatible with Manufacturer Model Number
488V85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X46
Zoro #
G9352489
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1/2 in

Details

Item
Bushing
For Use With
Blower
Fits Brand
Dayton
Product Type
Bushing
Compatible with Manufacturer Model Number
488V85
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
488V85
Compatible with Mfr. Model No.
488V85
For Use with Mfr Model Number
488V85
Compatible Manufacturer Model Number
488V85
For Use With Mfr. Model Number
488V85
Compatible with Manufacturer Model No.
488V85
Compatible Pump Manufacturer Part Number
488V85
Compatible Mfr. Model Number
488V85

Description

Bushing, Product Type Bushing, Bore Diameter 1/2 in, For Use With Blower, Compatible with Grainger Part Number 488V85, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 488V85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.