Shop All Reducing Bushings
Dayton
Bushing, Reducer, Pk3
Mfr # 2X653
Zoro # G0559596
product price: $9.65
/pk 3, $3.22/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 in
- Length 1 5/16 in
- Inside Dia. (In.) 7/8
- Length (In.) 1-5/16
Product Information
- Brand Dayton
- MFR # 2X653
- Zoro # G0559596
- UPC # 044861025178
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 in |
Length | 1 5/16 in |
Inside Dia. (In.) | 7/8 |
Length (In.) | 1-5/16 |
Outside Dia. (In.) | 1 |
Slot Width | 3/16 in |
Outside Diameter | 1 in |
Inside Diameter | 7/8 in |
Overall Length | 1 5/16 in |
Details
Description
Reducing Bushing, Inside Diameter 7/8 in, Material Steel, Outside Diameter 1 in, Overall Length 1 5/16 in, Reducing Bushing Type Open Slot, System of Measurement Inch, Application Pulleys, Gears and Sprockets, to Smaller Diameter, Finish Galvanized, Resistance Properties Corrosion Resistant, Slot Width 3/16 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN880-M24X1.5-MS-K Oil Drain Valve Brass (880-M24X1.5-MS-K)
- TRITAN Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- DODGE F2B-VSC-012 204 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 3/4 in Bore (123610)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-S64)
- DAYTON Bushing, Reducer, Pk3, Inside Dia.: 5/8 in (2X774)
- DAYTON Bushing, Reducer, Pk3 (6L100)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- DAYTON Bushing, Reducer, Pk3, Length (In.): 1 (4X664)
- DAYTON Bushing, Reducer, Pk3, Outside Dia. (In.): 3/8 (6L102)
- DAYTON Bushing, Reducer, Pk3 (2X773)
- CLESCO 7/8 ID X 1 Od X 1 5/16 Oal Steel Reducer Bushing, Pk3 (SRB-141621X3)
- Dayton Reducing Bushings