Shop All V-Belts
Dayton
BX105 Cogged V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L296
Zoro # G3384516
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX105
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 108"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 108" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX105, Number of Bands 1, Outside Length 108 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron, Outside-In (MF0062314)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- BESTORQ XPZ612 Cogged Belt Metric, 612 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ612)
- D&D 907mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA907)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- DAYTON A48 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (3X472)
- DAYTON 5L860 V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (5L860)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- DAYTON A42 V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (3X621)
- D&D 102" Outside Length, 2/3" Top Width, 1 Ribs (BX99)
- Dayton V-Belts