Shop All V-Belts
Dayton
BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L292
Zoro # G2798564
original price:
$43.67
10% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX96
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 99"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 99" |
For Minimum Pulley Pitch Diameter | 4 in |
Belt Trade Size | BX |
Details
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX96, Number of Bands 1, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80)
- SKF SKF 6208 2Z/C3 GJN, Single Row Ball Bearings (6208 2Z/C3 GJN)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- DAYTON B42 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (3X636)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- DAYTON 5VX690 Cogged V-Belt, 69" Outside Length, 5/8" Top Width, 1 Ribs (2L427)
- DAYTON B54 V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6X875)
- DAYTON BX79 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6L285)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- DAYTON AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (6L259)
- Dayton V-Belts