Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Exhaust Fan, 36 In, 208-230/460 V

  • Mfr # 1AHD2

  • Zoro # G0684652


product price: $2,473.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Propeller Material
Fabricated Steel
Frame Material
Steel
Exhaust/Supply Fan Item
Exhaust Fan
Full Load Amps
4.6-4.2/2.1
Mounting Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHD2
Zoro #
G0684652
UPC #
190735131442
Country of Origin
Mexico

Dimensions

Height
40 1/4 in
Max. Depth
34 5/8 in
Width
40 1/4 in
Dimension B
34 5/8 in
Dimension A
40 1/4 in
Blade Dia.
36 in
Overall Width
40 1/4 in
Overall Height
40 1/4 in
For Cut-Out Length
41 1/4 in
For Cut-Out Width
41 1/4 in
Blade Diameter
36 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
41 1/4 in
Overall Depth
34 5/8 in

Details

Item
Cabinet Exhaust Fan
Propeller Material
Fabricated Steel
Frame Material
Steel
Exhaust/Supply Fan Item
Exhaust Fan
Full Load Amps
4.6-4.2/2.1
Mounting Position
Horizontal
CFM @ 0.000-In. SP
14,148 cfm
CFM @ 0.250-In. SP
10,527 cfm
Drive Package With Motor Included
Yes
Sones @ 0.125-In. SP @ 5 Ft.
21
Motor RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Air Over
Fan RPM
611
Phase
3
Includes
(4) Wall Mounting Angles
Motor Insulation
Class F
Number of Blades
5
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Drive Type
Belt Drive
Max. BHP
1.73 hp
Motor Type
3-Phase
Standards
AMCA, CSA Certified Motor, UL/cUL 705
Drive Package Included
Yes
Max. Inlet Temp.
104 Degrees F
Exhaust/Supply Fan Motor HP
1 1/2 hp
CFM @ 0.375-In. SP
7,608 cfm
Green Certification or Other Recognition
NEMA Premium Rated
Hz
60
Fan Voltage
208-230/460V AC
Bearing Type
Regreasable Cast Pillow Block
Max. Ambient Temp.
104 Degrees F
Housing Material
Steel
CFM @ 0.125-In. SP
12,611 cfm
CFM @ 0.500-In. SP
4,298 cfm
Voltage
208-230/460
Frame Finish
Zinc Plated
Maximum Airflow
14,148 cfm
Exhaust Airflow @ 0.000 in SP
14,148 cfm
Guard Finish
Galvanized
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Assembled
Assembled
Exhaust Airflow @ 0.375 in SP
7,608 cfm
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
12,611 cfm
Fan Style
Cabinet
Motor Speed
1,725 RPM
Includes Dehumidistat
No
Damper Type
Gravity
Nameplate Voltage
208-230/460V AC
Maximum Inlet Temperature
104 Degrees F
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
4,298 cfm
Full Load Current
4.6 A
Motor Horsepower
1 1/2 hp
Housing Finish
Galvanized
Speed Controllable
No
Blade Material
Steel
Mounting Orientation
Vertical
Vent Design
Ductless
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
10,527 cfm
Number of Fans
1
Maximum Noise Level
22 sones
Guard Material
Steel
Ventilation Type
Exhaust
Frequency
60 Hz
Guard Type
None

Description

Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 14,148 cfm, For Cut-Out Height 41 1/4 in, For Cut-Out Width 41 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 14,148 cfm

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.