Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, Steel
- Zoro #: G0625825
- Mfr #: 2RZY7
$47.23
- Wire Rope End Type: None
- Material: Galvanized steel
- Cable Size: 1/8 in
Dayton #2RZY7 Specifications
| |
Wire Rope End Type: None | Material: Galvanized steel |
Cable Size: 1/8 in | Length: 100 ft |
Coated/Uncoated: Uncoated | Outside Dia.: 1/8 in |
Working Load Limit: 420 lb | Strand Type: 1 x 19 |
Item: Cable | Coating Material: None |
Country of Origin (subject to change): China |
Description
Cable, Material Galvanized Steel, Uncoated, Coating Material None, Strand Type 1 x 19, Cable Size 1/8 in, Outside Dia. 1/8 in, Length 100 ft, Working Load Limit 420 lb, Wire Rope End Type None
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |