Shop All Wire Rope & Cable
Dayton
Cable, 3/8 IN, 150 FT, 2880 lb. Capacity
Mfr # 1DLA6
Zoro # G0935173
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 7 x 19
- Cable Size 3/8 in
Product Information
- Brand Dayton
- MFR # 1DLA6
- Zoro # G0935173
- UPC # 190735134436
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 150 ft |
Spool Width | 6 in |
Overall Diameter | 3/8 in |
Cable Diameter | 3/8 in |
Overall Length | 150 ft |
Details
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 2,880 lb, Breaking Strength 14,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 150 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Confgrable Crossover Bridge, 20 In. Span (UCB20242)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Flat Hooks (8530FH-Y)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG15B16)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228XSU)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00060)
- Dayton Wire Rope & Cable