Shop All Wire Rope & Cable
Dayton
Cable, 5/16 In, L 50 Ft, WLL 1660 Lb
Mfr # 2TAU3
Zoro # G0700804
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 6 x 37 Class IWRC
- Cable Size 5/16 in
Product Information
- Brand Dayton
- MFR # 2TAU3
- Zoro # G0700804
- UPC # 190735232279
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 50 ft |
Cable Diameter | 5/16 in |
Overall Diameter | 5/16 in |
Overall Length | 50 ft |
Details
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,660 lb, Breaking Strength 8,300 lbf, Rope Strand Classification 6 x 37, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 250 lb. (1UHY4)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2000 lb. (4VMF1)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 1/8" (1010015)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS (2TAL1)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 340 Lb (2VJL7)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- GREENLEE Polyester Pull Tape, 1/2X3000 (4435)
- Dayton Chains, Ropes & Cables