Shop DAYTON

Capacitor dry film

  • Mfr # 27ATE250120KSGR
  • Zoro # G523956362

product price: 
$
2.19
/ea
Sold in multiples of 64 for $140.16

Key Features

Max. Temperature
70 Degrees C
Overall Height
2 3/8 in
Product Type
Run Capacitor
Capacitor Voltage
250V AC
Min. Temperature
-40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
27ATE250120KSGR
Zoro #
G523956362
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 3/8 in
Diameter
1 1/4 in

Details

Item
Run Capacitor
Max. Temperature
70 Degrees C
Microfarad Rating
12 MFD
Product Type
Run Capacitor
Capacitor Voltage
250V AC
Min. Temperature
-40 Degrees C
Case Material
Plastic

Description

Run Capacitor, Round, 250V AC, Microfarad Rating 12 MFD, Overall Height 2 3/8 in, Case Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.