Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATE250100KSGR
Zoro # G323956357
product price:Â
$
2.15
/ea
Sold in multiples of 64 for $137.60
Key Features
Product Type
Run Capacitor
Capacitor Voltage
250V AC
Overall Height
2 3/8 in
Max. Temperature
70 Degrees C
Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27ATE250100KSGR
- Zoro #
- G323956357
- UPC #
- -
- Country of Origin
- Mexico
- Microfarad Rating
- 10 MFD
- Product Type
- Run Capacitor
- Item
- Run Capacitor
- Capacitor Voltage
- 250V AC
- Max. Temperature
- 70 Degrees C
- Case Material
- Plastic
- Min. Temperature
- -40 Degrees C
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 10 MFD, Overall Height 2 3/8 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.