Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27ATR450400KSGR
Zoro # G823956130
product price:Â
$
5.59
/ea
Sold in multiples of 32 for $178.88
Key Features
Capacitor Voltage
450V AC
Min. Temperature
-40 Degrees C
Product Type
Run Capacitor
Diameter
2 in
Max. Temperature
70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27ATR450400KSGR
- Zoro #
- G823956130
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 2 in
- Overall Height
- 4 3/4 in
Details
- Capacitor Voltage
- 450V AC
- Min. Temperature
- -40 Degrees C
- Product Type
- Run Capacitor
- Item
- Run Capacitor
- Max. Temperature
- 70 Degrees C
- Case Material
- Plastic
- Microfarad Rating
- 40 MFD
Description
Run Capacitor, Round, 450V AC, Microfarad Rating 40 MFD, Overall Height 4 3/4 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.