Shop DAYTON
See all product information
Create Account
Capacitor dry film
Mfr # 27PTR251200KSGR
Zoro # G823956291
product price:Â
$
7.69
/ea
Sold in multiples of 32 for $246.08
Key Features
Product Type
Run Capacitor
Overall Height
4 3/4 in
Diameter
2 in
Min. Temperature
-40 Degrees C
Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27PTR251200KSGR
- Zoro #
- G823956291
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 3/4 in
- Diameter
- 2 in
Details
- Product Type
- Run Capacitor
- Microfarad Rating
- 120 MFD
- Capacitor Voltage
- 250V AC
- Min. Temperature
- -40 Degrees C
- Item
- Run Capacitor
- Case Material
- Plastic
- Max. Temperature
- 70 Degrees C
Description
Run Capacitor, Round, 250V AC, Microfarad Rating 120 MFD, Overall Height 4 3/4 in, Case Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.