Capacitor-Start Aeration Fan Motor, 1 HP, 115/230V AC Voltage, 56Z Frame, 3,450 Nameplate RPM

  • Mfr # 4K059

  • Zoro # G1986052


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
HP
1
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4K059
Zoro #
G1986052
UPC #
190735327388
Country of Origin
Mexico

Dimensions

Overall Length
12 1/4 in
Shaft Length
2 1/4 in
Length Less Shaft
10 in
Shaft Dia.
5/8 in

Details

Item
Aeration Fan Motor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Rigid Base
HP
1
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
56Z
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Farm Duty
Motor Sub Application
Aeration Fan
Nameplate RPM
3,450
Motor Frame Material
Rolled Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified (258501), UL Recognized (E37403)
Includes
1/4-20 UNC-2B 3/4 in Deep Tapped Hole in Shaft, Gasketed Terminal Access Cover, Shaft Key
Ins. Class
B
Max. Ambient Temperature
50 Degrees C
Hz
60 Hz
Nominal Efficiency
69.2 %
Motor Bearings
Ball
Capacitor Required
Included
Finish
Enamel
Item - Farm Duty Motors
Aeration Fan Motor
Full Load Amps
12.4/6.2 A
Phase
Single
Frame Material
Steel
Duty
Continuous Air Over
Max. Ambient Temp.
50 Degrees C
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 12.4/6.2 A, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel, Finish Enamel-Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.