This item is Discontinued.

Dayton Capacitor-Start Farm Duty Motor, 2 HP, 115/230V AC Voltage, 56HZ Frame, 1,725 Nameplate RPM 1TMW1

Capacitor-Start Farm Duty Motor, 2 HP, 115/230V AC Voltage, 56HZ Frame, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 1TMW1
  • Zoro # G0511357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TMW1
Zoro #
G0511357
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
12 5/8 in
Overall Length
14 7/8 in
Shaft Length
2 1/4 in

Details

Item
Farm Duty Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
2
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56HZ
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
Farm Duty
Motor Sub Application
High Torque
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA (LR2025), UL (E49747)
Motor Bearings
Ball
Item - Farm Duty Motors
High Torque Farm Duty Motor
Max. Ambient Temperature
40 Degrees C
Hz
60 Hz
Capacitor Required
Yes
Phase
Single
Frame Material
Rolled steel
Ins. Class
B
Full Load Amps
18.8/9.4 A
Duty
Continuous
Finish
Enamel
Includes
Shaft Slinger
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
No
Replacement For
4K041, 4K090

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 18.8/9.4 A, 56HZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.