This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1-1/2 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM 6K162

Capacitor-Start General Purpose Motor, 1-1/2 HP, 115/230 Voltage, 56 Frame, 1725 Nameplate RPM (Discontinued)

  • Mfr # 6K162
  • Zoro # G2884384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K162
Zoro #
G2884384
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 5/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
11 7/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Cradle Base
HP
1-1/2
RPM Range
1701-1800
Voltage
115/230
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Application
General Application
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E47479), CSA (258501)
Phase
Single
Duty
Continuous
Frame Material
Rolled steel
Nominal Efficiency
72.6%
RPM Group
1701-1800
Motor Bearings
Ball
Full Load Amps
19.2/9.6
Hz
60
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Standard Efficient

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1-1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 115/230, Full Load Amps 19.2/9.6, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.