Zoro Homepage

Capacitor-Start General Purpose Motor, 1 hp HP, 115/208-230V AC Voltage, 56H Frame

  • Mfr # 6K640

  • Zoro # G3337555


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K640
Zoro #
G3337555
UPC #
190735366301
Country of Origin
Multiple

Dimensions

Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 1/2 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56H
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified (258501), UL Recognized (E37403)
Ins. Class
B
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Max. Ambient Temp.
40 Degrees C
Phase
Single
Frame Material
Steel
Includes
Shaft Key
Footnotes
51
Full Load Amps
14.0/6.9-7.0 A
RPM Group
1701-1800
Nominal Efficiency
75.6 %
Duty
Continuous
Motor Bearings
Ball
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/6.9-7.0 A, 56H Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.