Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capacitor-Start General Purpose Motor, 1/3 hp HP, 115/230V AC Voltage, 56 Frame

  • Mfr # 5PHA4A

  • Zoro # G2795265


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PHA4A
Zoro #
G2795265
UPC #
190735348734
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Cradle Base
HP
1/3 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA (258501), UL (E37403)
Motor Efficiency Group
Standard Efficient
Duty
Continuous
Hz
60 Hz
Motor Bearings
Ball
Frame Material
Rolled steel
Nominal Efficiency
57.6 %
Phase
Single
Full Load Amps
6.3/3.2 A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
RPM Group
1101-1200
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 6.3/3.2 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.