Zoro Homepage

Capacitor-Start General Purpose Motor, 3 hp HP, 115/230V AC Voltage, 182T Frame

  • Mfr # 6K632

  • Zoro # G2827851


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6K632
Zoro #
G2827851
UPC #
190735366257
Country of Origin
Multiple

Dimensions

Length Less Shaft
14 1/2 in
Shaft Length
2 3/4 in
Overall Length
17 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,540 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified (258525), UL Recognized (E47479)
Ins. Class
F
RPM Group
3001-3600
Footnotes
52,55
Duty
Continuous
Frame Material
Steel
Includes
Shaft Key
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Phase
Single
Nominal Efficiency
84.9 %
Full Load Amps
32.0/16.0 A
Motor Efficiency Group
Standard Efficient
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3 hp HP, Nameplate RPM 3,540 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 32.0/16.0 A, 182T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.