Shop DAYTON

Capacitor-Start/Run General Purpose Motor, 1/2 hp HP, 115/230V AC Voltage, 56 Frame

  • Mfr # 30PT67

  • Zoro # G9090636


product price: 
$
713.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30PT67
Zoro #
G9090636
UPC #
190735248546
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
12 5/16 in
Frame Size
56
Shaft Diameter
5/8 in
Wire Rope Length
12 5/16 in
Length
12 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Cradle Base
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,140 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA (258501), UL (E47479)
Full Load Amps
4.8/2.4 A
Inverter Rated
Not Inverter Rated
Motor Efficiency Group
Premium Efficient
Frame Material
Steel
Green Certification or Other Recognition
Energy Aware Certified
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Phase
Single
Hz
60 Hz
Duty
Continuous
RPM Group
1101-1200
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
76.2 %
Duty Cycle
Continuous
Capacitor Required
Yes
Inverter Rating
Not Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Shaft Design
Keyed
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.25
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
4.8/2.4 A
Insulation Class
B
Manufacturers Warranty
1 yr
Application
General Purpose
Product Type
General Purpose Motor
Efficiency Rating
Premium Efficiency (IE3)
Bearing Type
Ball

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.8/2.4 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated Not Inverter Rated

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & reviews