This item is Discontinued.

Dayton Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230 Voltage, 56H Frame, 3450 Nameplate RPM 6K652

Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230 Voltage, 56H Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 6K652
  • Zoro # G0899272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K652
Zoro #
G0899272
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
9 4/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
2
RPM Range
3001-3600
Voltage
115/208-230
Frame
56H
Motor Thermal Protection
Manual
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL (E47479), CSA (225293)
Max. Ambient Temp.
40 Degrees C
Full Load Amps
19.2/10.5-9.6
Hz
60
Nominal Efficiency
77.5%
Footnotes
24
Phase
Single
Ins. Class
B
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Frame Material
Steel
RPM Group
3001-3600

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 19.2/10.5-9.6, 56H Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.