Shop DAYTON

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 56HZ Frame

  • Mfr # 5UKG6

  • Zoro # G3232537


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UKG6
Zoro #
G3232537
UPC #
190735351789
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Shaft Length
2 3/8 in
Length Less Shaft
11 15/16 in
Shaft Dia.
7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56HZ
Motor Thermal Protection
Auto
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,725 RPM
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified (258501), UL Recognized (E37403)
Frame Material
Steel
Duty
Continuous
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Includes
Conduit Box, Shaft Key, Water Slinger
Nominal Efficiency
81.7 %
Full Load Amps
18.9/9.4 A
Hz
60 Hz
Motor Bearings
Ball
Phase
Single
RPM Group
1701-1800
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 18.9/9.4 A, 56HZ Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.