Shop All Capacitor Start AC Motors
Dayton
Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame
Mfr # 30PT72
Zoro # G9090663
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Cradle Base
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 115/230V AC
Product Information
- Brand Dayton
- MFR # 30PT72
- Zoro # G9090663
- UPC # 190735248591
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 11 7/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 13/16 in |
Shaft Dia. | 5/8 in |
Details
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.4/3.7 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1905 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B72)
- BANDO Hp-Sts S8M-1440 Tb, 400-S8M-1440 Hp (400-S8M-1440 HP)
- CONTINENTAL CONTITECH B128 Wrapped V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (B128)
- LEGACY FLEXZILLA HF PLUG 1/4" BODY (LMA53640FZ-X)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT86)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103808.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (119160.00)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5PHA6A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR81)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (31TR92)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- Dayton Capacitor Start AC Motors