Capacitor-Start/Run Washdown Motor, 2 hp HP, 56C Frame, 208-230V AC Voltage, 1,745 RPM Nameplate RPM

  • Mfr # 11G248

  • Zoro # G3898361


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11G248
Zoro #
G3898361
UPC #
190735110829
Country of Origin
China

Dimensions

Body Dia.
6.5 in
Shaft Length
1 7/8 in
Overall Length
14 7/8 in
Length Less Shaft
13 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Motor Design
Capacitor-Start/Run
Item
Washdown Motor
Phase
Single
HP
2 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Voltage
208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Full Load Amps
9.9-8.5 A
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Shaft Material
304
Motor Frame Material
Stainless Steel
Nominal Efficiency
80 %
Nameplate RPM
1,745 RPM
Hz
60 Hz
Frame Material
Stainless Steel
NEMA Design
B
Drain Plugs
(1) Each End
Motor Shaft Design
Keyed
Motor Service Factor
1
Ins. Class
F
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized (E37403)
Application
Beverage Industries, Chemical Processing, Food Processing
Includes
(1) T-Drain Valve and (1) Plug and T-Drain
Endshields
Stainless steel
Motor Sub Application
Washdown
No. of Speeds
1
Finish
Unfinished
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Endshield Material
Stainless Steel
Extended Thru-Bolts
No
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
53 lb
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 9.9-8.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.