Capacitor Terminal Cover, 1 Hole, PK5
Mfr # 12N982
Zoro # G4139572
product price: $13.19
/pk 5, $2.64/eaKey Features
Type
1 Hole In End
For Use With
Run and Start Capacitor
Function
Covers Capacitor Terminals
Compatible Capacitor Width
1 1/2 in
Compatible Capacitor Case Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12N982
Zoro #
G4139572
UPC #
190735115411
Country of Origin
China
Dimensions
Compatible Capacitor Width
1 1/2 in
Details
Item
Capacitor Terminal Cover
Type
1 Hole In End
For Use With
Run and Start Capacitor
Function
Covers Capacitor Terminals
Compatible Capacitor Case Shape
Oval
Number of Lead Holes
1
Number of Pieces
5
Lead Hole Location
Side
Description
Capacitor Connector Protector, Oval, Compatible Capacitor Width 1 1/2 in, Overall Diameter Not Applicable, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.